Narrow, quick adjustment standard jaws (pair, total length 244 mm)

Nr art.: 3-203-Px
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu 3-203-Px
EAN / GTIN 4021176080364
Numer producenta 3-203-Px
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The pair of two narrow, quickly adjustable puller jaws is suitable for 2-jaw universal pullers. The narrow puller jaws ensure that even tight and hard-to-reach areas are accessible. The green hand knobs provide maximum ease of use and enable quick, tool-free release or attachment of the puller jaws, even with wet or oily hands.
  • The freely movable puller jaws sliding on the crossbar can also pull off eccentric components.
  • Thanks to the knurling, it is possible to quickly release or move the trigger jaws without tools.

Cecha szcz.:

  • Material: tool steel
  • Clamping depth, external puller [mm]: 200 mm
  • Clamping depth external puller [inch]: 8
  • Hook root thickness at the tip (claw thickness K) [mm]: 6,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/4
  • Hook base width (claw width J) [mm]: 35 mm
  • Hook base width (claw width J) [inch]: 1 3/8
  • Hook base depth usable (claw depth usable O) [mm]: 17 mm
  • Hook root depth usable (claw depth usable O) [inch]: 11/16
  • Total hook root depth (total claw depth H) [mm]: 52 mm
  • Total hook root depth (total claw depth H) [inch]: 2 1/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 6,5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/4
  • Total length [mm]: 244 mm
  • Total length [inch]: 9 5/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)