Keyless chucks up to 13 mm

Nr art.: 2608572034
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
Rodzaj produktu Drill chuck keyless

Identyfikacja i klasyfikacja

Numer artykułu 2608572034
EAN / GTIN 3165140064682
Numer producenta 2608572034
Numer L L00590 2352
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Keyless Drill Chuck offers comfortable, keyless operation for maximum ease of use. It allows for easy and fast two-handed clamping without using a key and securely fastens cylindrical or hex shank drill bits. 2-sleeved keyless drill chucks are available with different mounts (1/2″ - 20, 3/8″- 24, 5/8″ -16, 1/4″ external hex shank, B16, and SDS plus) and are compatible with most common drills without spindle lock. Check technical details for information regarding impact resistance or suitability for anti-clockwise rotation. Chuck capacity mm: 2.013.0, Mount, range: 1/2″ 20, Illustration, No.: 3, Drill chuck, type: Keyless chuck

Cecha szcz.:

  • (version) Key RTB: Quick and easy clamping with both hands without a spanner
  • Width dimension: 45 mm
  • Height dimension: 110 mm
  • Dimension length: 45 mm
  • Holder, range: 1/2″ - 20
  • Drill chuck, type: Quick-action drill chuck
  • Gross weight: 0,28 kg
  • Carbide jaws: Nein
  • Performance description: Maximum ease of use
  • Net weight: 0,28 kg
  • Only for spindle lock: Nein
  • R/L rotation: ja
  • Impact-resistant: ja
  • Clamping range mm: 2.0-13.0
  • Clamping force safety device: ja
  • Specific RTB1: Safe clamping of cylindrical or hexagonal shank drill bits
  • Specific RTB2: Holders: 1/2″ - 20, 3/8″- 24, 5/8″ -16, 1/4″ external hexagonal shank, B16, SDS plus, for most common drill bits without spindle lock
  • Specific RTB3: Information on impact resistance or suitability for anti-clockwise rotation can be found in the technical data.
  • Stationary drilling machine: Nein
  • Volume: 0,223 dm3
  • Advantage HL (short): Convenient clamping without a spanner with both hands for maximum ease of use