Base plate with handle and dust extraction outlet

Nr art.: 2608000335
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
Rodzaj produktu Adapter / holder (power tools)

Identyfikacja i klasyfikacja

Numer artykułu 2608000335
EAN / GTIN 3165140431835
Numer producenta 2608000335
Numer L L00590 1942
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Connection To Dust Extractors - The Base Plate connects routers with dust extractors
  • It has a handle and dust extraction outlet
  • The plate is compatible with Bosch Palm Router GKF 600 Professional.

Cecha szcz.:

  • (version) Key RTB: Handle and suction nozzle
  • Width dimension: 160 mm
  • Height dimension: 74 mm
  • Dimension length: 232 mm
  • Gross weight: 0,42 kg
  • Performance description: Connection to hoovers
  • Net weight: 0,413 kg
  • Specific RTB1: Compatible with the GKF 600 Professional edge router from Bosch
  • Volume: 2,747 dm3
  • Advantage HL (short): Connects cutters to hoovers