Pilot

Nr art.: 2608000332
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
Rodzaj produktu Adapter / holder (power tools)

Identyfikacja i klasyfikacja

Numer artykułu 2608000332
EAN / GTIN 3165140431804
Numer producenta 2608000332
Numer L L00590 2043
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Routing Edges - The Roller Guide routes edges with router bits without pilot or ball bearings
  • It is compatible with Bosch Palm Router GKF 600 Professional.

Cecha szcz.:

  • (version) Key RTB: Compatible with the GKF 600 Professional edge router from Bosch
  • Width dimension: 75 mm
  • Height dimension: 75 mm
  • Dimension length: 126 mm
  • Gross weight: 0,16 kg
  • Performance description: Milling edges
  • Net weight: 0,147 kg
  • Volume: 0,709 dm3
  • Advantage HL (short): Milling edges without guide or ball bearings