Locking TS, Opel/Vauxhall 1.4/ 1.6/ 1.8 /2.0 /2.2

Nr art.: 2542382
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 4-6 tygodnie
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
Numer artykułu 2542382
EAN / GTIN 4046459111139
Numer producenta 2542382
Producent/osoba odpowiedzialna GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Deutschland, www.gedore.de

Opis

Opis:

Used to lock or position and inspect the engine shafts such as the camshaft and crankshaft, and to lock or position the toothed belt tensioner., Required when changing the toothed belt or when repairing the engine.

Cecha szcz.:

  • Contents: 13 pieces
  • Overall length: 340 mm
  • Overall width: 275 mm
  • overall height: 83 mm
  • net weight: 1.8kg
  • 1000 V insulated: No
  • VDE-certified: No
  • Bill of materials (text):
    • 1x KL-0482-331 - Locking tool set Opel 1.6
    • 1x KL-0482-332 - Retaining device for flywheel
    • 1x KL-0180-3019 - Locking pin Ø 1.9 mm
    • 1x KL-0481-71 A - Locking tool for flywheel
    • 1x KL-0482-301 - Locking tool for camshafts 1.8, 2.0 and 2.2
    • 1x KL-0482-302 - Locking tool for camshafts 1.4 and 1.6
    • 1x KL-0482-440 A - Locking tool set Opel 2.2 16V
    • 1x KL-0482-462 A - Locking pin Ø 4 mm
    • 1x KL-0482-333 A - Adjustment gauge for camshafts
    • 1x KL-0482-3390 - Plastic case
  • suitable for:
    • Suitable for Opel 1.4 16V, 1.6 16V, 1.8 16V, 2.0 16V, 2.2 16V twin cam petrol engines.
    • Fitted in, for example, Opel: Corsa C, Astra G, Vectra B, Vectra C, Meriva, Zafira A, Zafira B, Combo C, Corsa D, Astra H, Signum, Tigra B, Zafira, Speedster, Omega B, Sintra A, Frontera B, Alfa: 159, Chevrolet: Aveo, Cruze, Fiat: Croma.
  • for engine type: Petrol
  • Storage: in a case