Tapered Shaft Hubs, with lock nut , d1=5 mm / d2=12 mm

Nr art.: 25050.0105
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 25050.0105
EAN / GTIN 4030618258162
Numer producenta 25050.0105
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

This is a self-centring, backlash-free shaft-hub clamping set in a corrosion-protected design with an external and internal hexagon.
The concentricity of the shaft-hub clamping sets is 0.03 mm.
The clamping sets can be used to easily and cost-effectively produce all shaft-hub connections for machine elements such as sprockets, gear wheels, pulleys, cams, levers, etc.

Material
Outer part
  • Steel, electro-galvanised
inner section
  • Nickel-plated steel
nut
  • Nickel-plated steel

assembly The counter hexagon on the outer part facilitates clamping of the shaft-hub connection for easily rotating shafts. Assembly using an open-end spanner with a narrow steel jaw (max. thickness l2-l3).

References
Observe the installation instructions, installation examples and technical data.