• Nie można zamówić produktu ze względu na brakujące ceny.

sandał, czarny, błękit królewski, size 42, SL 465 XP ESD W12, S1P, W12

Nr art.: 22412-42

Wybierz rozmiar artykułu i ilość

Cena za para (z VAT)
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
Numer artykułu 22412-42
EAN / GTIN 4043692273662
Numer producenta 22412-42
Numer L L01875 104068
Producent/osoba odpowiedzialna ATLAS Schuhfabrik GmbH & Co.KG, Frische Luft 159, 44319 Dortmund, Deutschland, https://www.atlasschuhe.de/

Opis

Opis:

  • Fittings:
    • SL 465 XP ESD - S1P - W12 - Size42
    • SRC
    • Sandals
    • Sport Line upper material
    • MPU INNOFLEX system
    • XP metal-free penetration resistance
    • alu-tec aluminium cap
    • MPU tip protector
    • active-X functional lining
    • MPU rebound system
    • clima-stream concept
    • Suitable for insole provision – DGUV 112-191

  • Outer material:
    • The Sport Line upper material is a fabric made of textile fibres that combines a wide range of advantages.
    • The fabric is particularly air-permeable, breathable and therefore very comfortable to wear.
    • Its hydrophobic properties also make it water-repellent, quick-drying and hard-wearing.

  • Outer sole:
    • ATLAS® combines state-of-the-art technologies with the anatomical needs of each wearer.
    • The new INNOFLEX SYSTEM® is a holistic outsole concept that supports runners in every phase of movement.
    • From the first to the last contact with the ground, the sole complex is permanently guided along the same natural line of force, the INNOFLEX LINE.
    • It optimally directs the forces from the heel to the toe, thus supporting the natural line of force.
    • Special areas such as the CLOUDZONE in the heel are responsible for the corresponding energy absorption, i.e. cushioning.
    • The large-format treads, which are equipped with particularly energy-absorbing MPU® material, absorb the energy and return it back into the movement sequence in a targeted manner.
    • This ensures fatigue-free walking throughout the entire working day.

  • Passage inhibition:
    • With its puncture-resistant XP® technology, ATLAS® offers an innovative system for protecting the foot against sharp objects such as nails.
    • A high-tech textile material containing aramid fibres, among other things, is used for this purpose.
    • This means that increased safety does not come at the expense of comfort, as the fabric is metal-free, extremely lightweight and supports the natural torsion of the foot.

  • Protective cap:
    • Alu-tec® technology: The new lightness
    • Aluminium has not only been used for years in aviation and the automotive industry as a high-tech material, but also today in many ATLAS safety shoes.
    • The anatomically shaped aluminium toe cap is particularly lightweight and shifts the shoe’s centre of gravity towards the middle of the foot.
    • This actively helps to prevent tripping accidents caused by loss of balance.
    • The thermally neutral behaviour of aluminium also prevents cold spots from forming inside the shoe, guaranteeing a comfortable foot climate in all seasons.

  • Tip guard:
    • Especially when kneeling, signs of wear may appear in the toe area after a considerable period of time.
    • These can be significantly reduced with the help of the abrasion-resistant MPU toe cap, thereby increasing the service life of the shoe.

  • Inner lining:
    • Especially in everyday working life, where physical exertion is high, temperature-regulating properties are not only required but expected.
    • The Active-X functional lining stands for the highest quality and innovative technology, offering the wearer lasting, active moisture regulation.
    • The Active-X functional lining regulates moisture and ensures that the shoes dry quickly.
    • It does not stain, is skin-friendly and abrasion-resistant.

  • MPU REBOUND SYSTEM:
    • Work more healthily with the right cushioning
    • The new MPU REBOUND SYSTEM from ATLAS® enables noticeably gentle and fatigue-free running.
    • The basis for this outstanding walking comfort is the innovative sole system, which provides pressure relief, cushioning and dynamism for the wearer.
    • This is ensured by the perfect combination of a pressure-relieving insole and lightweight, responsive MPU foam.

  • Climate:
    • The ATLAS® clima-stream® concept maximises breathability, balances moisture inside the shoe and optimally regulates the ambient temperature.
    • The use of high-quality, particularly breathable upper material, the thermoregulating inner lining and the Klima Komfort® insole ensure a unique wearing experience.

  • DGUV 112-191:
    • ATLAS® offers you a wide range of different insoles for orthopaedic insoles.
    • The items marked here are suitable for orthopaedic insoles in accordance with DGUV Rule 112-191.
    • The labelling in the shoe is decisive in this regard.