Axial drilling and milling head offset, EWS - Varia VX4 - Adaptor Follow-up article: (MNR) 229176

Nr art.: 220393
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
Numer artykułu 220393
EAN / GTIN 4069739422787
Numer producenta 50.65VX4VLHP6IKDI1
Producent/osoba odpowiedzialna EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Opis

Opis:

Driven tools, BMT65, axial offset mount, internal and external cooling

Cecha szcz.:

  • Product name (PRODDES): 50.65VX4VLHP6IKDI1
  • Type of product: Driven tools
  • Overall height (OAH): 94
  • Max. Torque (TQX): 50 Nm
  • Max. Speed, input (RPMX): 6000 rpm
  • Gear ratio (TR): 1:2
  • Length of reach (LPR): 101 mm
  • Function length (WF): 97 mm
  • Shank size: BMT65
  • Interface size: EWS Varia VX4
  • Tool holder cooling: Inner and outer cooling
  • Coupling: 2-flats