• Szanowni Klienci, ze względu na święto w Niemczech, w dniu 14 maja 2026 r. wysyłki do Polski nie będą realizowane.

2-jaw tab puller with oscillating, reversible jaws, hydraulic spindle, up to 400 mm spread, 225 mm reach

Nr art.: 208-2-B
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu 208-2-B
EAN / GTIN 4021176432811
Numer producenta 208-2-B
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The 2-jaw puller with oscillating jaws, adjustable reach, and hydraulic spindle is used for centric pulling of particularly stubborn bearings, gears, and discs in all common sizes for craft, workshop, and industry. The hydraulic spindle achieves a pulling force of 12 tons. This allows for the loosening of any component that sits on a shaft and is freely accessible from the outside. The oscillating jaws adapt to any installation situation and are universally applicable due to the adjustability of the reach.
  • Adjustable puller jaws for individual adaptation of the reach due to multiple drilling in the puller jaws.
  • Oscillating puller jaws offer a variety of adjustment options.

Cecha szcz.:

  • Material: tool steel
  • Total width [mm]: 446 mm
  • Total width [inch]: 17 9/16
  • Total depth [mm]: 58 mm
  • Total depth [inch]: 2 5/16
  • Total height [mm]: 480 mm
  • Total height [inch]: 18 7/8
  • Width across flats [mm]: 12 mm
  • Thread dimension: M10
  • Span outside pull-off (min.) [mm]: 64 mm
  • Span outside pull-off (max.) [inch]: 15 3/4
  • Span outside pull-off (min.) [inch]: 4 3/8
  • Span outside pull-off (max.) [mm]: 400 mm
  • Clamping depth, external puller [mm]: 225 mm
  • Clamping depth external puller [inch]: 15 3/4
  • Hook root thickness at the tip (claw thickness K) [mm]: 5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 30 mm
  • Hook base width (claw width J) [inch]: 1 3/16
  • Hook base depth usable (claw depth usable O) [mm]: 23 mm
  • Hook root depth usable (claw depth usable O) [inch]: 7/8
  • Total hook root depth (total claw depth H) [mm]: 46 mm
  • Total hook root depth (total claw depth H) [inch]: 1 7/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 20 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/4
  • Max. torque [Nm]: 20 Nm
  • Max. torque [ft lb]: 14.75
  • Max. tensile force [kN]: 120 kN
  • Max. tractive force [t]: 12 t
  • Max. pulling force [US t. sh.]: 13.23
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Clamping depth of A6 external pull-off (hydraulic) [mm]: 225 mm
  • Clamping depth of A6 external pull-off (hydraulic) [inch]: 8 7/8
  • Max. torque (hydraulic) [ft lb]: 14.75
  • Separation diameter (min. - max.) [mm]: 64 mm - 400 mm
  • Number of clamping depth adjustment: 3
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)