PolyGrip blind rivets aluminium/stainless steel 3.2 x 8 flat round head RAL 7016 anthracite grey, 1000 pieces

Nr art.: 1450448
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
Oznaczenie producenta PolyGrip
Rodzaj produktu Nity
Materiał trzpienia nitów Stal stopowa
Materiał nitu drążonego Aluminiowe
Kształt główki FK

Identyfikacja i klasyfikacja

Numer artykułu 1450448
EAN / GTIN 4007081938983
Numer producenta 1450448
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

Coloured blind rivets - visually appealing with additional corrosion protection.
Blind rivets are also available in coloured versions for the visually appealing connection of coloured components. To ensure maximum durability, the hollow rivets are drum-coated using a two-component epoxy resin-based paint in a stove enamelling process. In addition to the purely visual advantages of being able to join coloured components in an attractive way, the paint layer also offers additional corrosion protection. Aluminium blind rivet parts are best suited for this process. Blind rivets are available in the standard RAL colours. Painted blind rivets in steel and other RAL and special colours are also available on request. Slight colour deviations and colour changes due to environmental influences, e.g. UV radiation, are possible.

Another method of colouring blind rivets and protecting them against corrosion is anodising. Blind rivets are anodised using the direct current sulphuric acid process. The term anodising refers to the electrolytic oxidation of aluminium. The actual anodising is initially colourless. The desired lightfast colour result is then achieved by applying a second layer using metal salts. Although anodising is the more complex process for producing coloured blind rivets, it is also more durable. Anodised blind rivets are also available on request.

The range of coloured blind rivets comprises 16 RAL colours in ten dimensions each. The blind rivets are manufactured using the wet lacquer drum process. The colours are similar to RAL colours.

Cecha szcz.:

  • Diameter of the drill bit: 3.3 mm
  • max. Clamping range: 5 mm
  • min. Clamping range: 0.5 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Stainless steel A2
  • spreading possible: No
  • Length: 113 mm
  • Head shape: Dome head
  • min. Clamping length: 0.5 mm
  • max. Clamping length: 5 mm
  • Diameter of the head: 6.5 mm