• Szanowni Klienci, z powodu prac konserwacyjnych eShop będzie niedostępny w sobotę, 23 maja, w godzinach od 7:00 do 15:00. Przepraszamy za wszelkie niedogodności.

FireFly box, 1 piece

Nr art.: 1435453
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
Numer artykułu 1435453
EAN / GTIN 4007081053617
Numer producenta 1435453
Numer L L70291 100381
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

FireFly – hand-held blind rivet nut setting tool

Power and intelligence for setting blind rivet nuts

The practical solution
  • The proven function of the Flipper hand riveter and the ergonomic principle also save up to 40% manual force when setting blind rivet nuts with the FireFly.
  • A special lever arrangement and the ratchet mechanism enable you to work with extremely little manual force
  • Tool-free change of threaded mandrel and nose piece
  • Large stroke of 9 millimetres for easy setting of blind rivet nuts, even in thin materials, and for setting PolyGrip blind rivet nuts
  • Tool-free adjustment of setting stroke and mandrel lengths enables uncomplicated setting of blind rivet nuts of different lengths.
The working range
  • Sets blind rivet nuts from M3 to M6 aluminium and from M3 to M5 steel.
Technical data
  • Total stroke: 9 mm
  • Single stroke: 1.8 mm
  • Tool weight: 750g
  • Weight incl. packaging: 1.813kg
FireFly box
  • Equipped with nose piece and M5 threaded mandrel in a plastic carrying case, with 2 minipacks of M4 and M5 aluminium blind rivet nuts
    as well as an additional M4 threaded mandrel and nose piece
  • operating instructions and stroke table