• Nie można zamówić produktu ze względu na brakujące ceny.

Blind rivet nuts knurled steel flat round head M 8 x 11 x 17, 100 pieces

Nr art.: 1433707

Wybierz rozmiar artykułu i ilość

Cena za sztuka (z VAT)

Dostępność

UWAGA:
Ten produkt jest zamawiany bezpośrednio u producenta i nie znajduje się w naszym magazynie – czas dostawy może być wydłużony.Ostateczna cena zostanie wyświetlona po dodaniu produktu do koszyka i przejściu do kasy.Produkt nie podlega zwrotowi. Informacje

Dodaj do listy artykułów

Udostępnij ten produkt

lub skopiować ten link

Szczegóły produktu

Identyfikacja i klasyfikacja

Numer artykułu 1433707
EAN / GTIN 5013656420394
Numer producenta 1433707
Numer L L70291 101923
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

Blind rivet nuts Advantages at a glance:
  • Quick and easy installation with access to components from one side
  • Placement of high-quality threads in thin and soft materials (steel, aluminium, magnesium, plastics, etc.)
  • No thermal effects on the components and therefore no heat distortion or damage to the surfaces of the components. No reworking is therefore necessary
  • Very high flexibility of the manufacturing process
  • Low investment in assembly equipment
  • Versatile. Also suitable for hybrid connections and soft materials.
  • Creation of water- and gas-tight connections
  • No emission of heat, smoke or welding fumes into the environment, and therefore no adverse effects (hazards) to people or the environment

Terminology:
  • The setting head is the part of the blind rivet nut that rests on the visible side of the component. The user can choose between the following variants:
    • Flat head - for a large contact surface on the component
    • Small head – for minimal protrusion of the blind rivet nut and thus an almost flat contact surface of the assembly part
    • Countersunk head – for flat surfaces with countersunk holes
  • The shaft is the part of the blind rivet nut that deforms during the setting process and fixes the blind rivet nut in the component. This creates the so-called closing head. The user can choose from the following variants: Round, knurled or polygonal (hexagonal or square)
  • The material: The customer can obtain the blind rivet nut in steel, aluminium or stainless steel (A2, A4) depending on the application.
  • The thread: The blind rivet nuts are equipped with metric threads as standard, with the steel blind rivet nuts meeting the requirements of strength class 8.8. Other dimensions, such as imperial or coarse threads, are available on request.

Cecha szcz.:

  • Diameter of the shaft: 11 mm
  • Threaded insert: 8
  • Thread length: 9 mm