630HLD Leeb Hardness Reference Material without calibration certificate, Ø115x33mm, steel

Nr art.: 11AAD244
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
Wysokość 33 mm
Średnica 115 mm
Rodzaj produktu Płyty do porównywania twardości (wzorce wartości)
Metoda pomiaru Pomiar twardości metodą Leeba (HL)
Wartość twardości ok. 630
Materiał stal
Platformy Okrągły.

Identyfikacja i klasyfikacja

Numer artykułu 11AAD244
EAN / GTIN 4946368810911
Numer producenta 11AAD244
Producent/osoba odpowiedzialna Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Deutschland, www.mitutoyo.de

Opis

Opis:

Hardness reference materials in quality control: The boost for your process safety! The daily verification, performed by the user, is described in the according hardness testing standards and significantly contributes to quality management processes. In the daily verification process, all parameters of the hardness test system that build up to the hardness value, are examined by indentations on the hardness reference material. This periodical inspection of the machine by means of hardness reference materials should be carried out immediately before the daily start of the test schedule. An according documentation enhances the process safety, as value shifts due to damage or malfunction can be detected easily. In addition, the repeatability of results of the hardness testing machine can also be checked with the hardness reference materials. Mitutoyo. offers a comprehensive range of hardness reference materials (hardness test blocks) to suit your quality management procedure perfectly. Please contact us if you do not find what you are looking for.

Cecha szcz.:

  • Dimension: Ø115x33mm
  • Hardness Value: 630
  • Material: steel
  • Method: Leeb
  • Old Article number: 19BAA246
  • Product line: HH-411
  • Scale 1: HLD
  • Standard: non standard - works specification
  • Surface: 10.387 mm2