Rung mast hanging ladder 4.94 m 16 rungs

Nr art.: 116016
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Rodzaj produktu Drabina specjalna

Identyfikacja i klasyfikacja

Numer artykułu 116016
EAN / GTIN 4031405160163
Numer producenta 116016
Producent/osoba odpowiedzialna MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 Günzburg, Deutschland, www.munk-group.com

Opis

Opis:

Facts
  • Stable rectangular tube rails
  • Double-sided ribbed square bars 30 x 30 mm
  • 4-fold flanged glazing bar/frame connection
  • Hooks Ø 320 mm made of galvanised steel and chains with snap hooks for a secure hold
  • Non-slip guide shoes
  • spacing between rungs: 280 mm
  • Vertical hanging load: 200 kg (higher loads on request)
Information on sustainability criteria
  • company certification: ISO 9001
  • company certification: ISO 14001
  • company certification: EN 1090
  • company certification: EcoVadis
  • RoHS
  • REACH
  • The MUNK Group operates in accordance with a Code of Conduct.
  • The Supply Chain Act does not apply to us due to our size.
  • The materials used are listed in the technical specifications.
  • Resource-efficient manufacturing: own photovoltaic systems
  • Energy-efficient consumption during production: LED lighting
  • Repairability, durability and quality: 15-year warranty on series products made in Germany
  • recyclability: Our products are mostly made of aluminium, steel or wood and can be recycled directly.
  • Socially acceptable working conditions in production: fair wages, gender equality
  • Economical and recyclable packaging: No use of polystyrene, predominantly use of wood and cardboard, low proportion of plastic
  • No health risks for users

Cecha szcz.:

  • Size: 73 mm
  • Material: Aluminium
  • Ladder use (DIN EN 131): professional