• Szanowni Klienci, ze względu na święta w Niemczech, w dniach 3-6 kwietnia 2026 r. wysyłki do Polski nie będą realizowane.

Cordless Random Orbit Sander GEX 12V-32

Nr art.: 06019L2000
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
Numer artykułu 06019L2000
EAN / GTIN 4059952609744
Numer producenta 06019L2000
Numer L L00620 107531
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Random Orbit Sander GEX 12V-32, The cordless GEX 12V-32 is a high-performance spot sander you can count on thanks to its powerful Bosch Professional 12V system and brushless motor. Compact and comfortable to use, this tool’s excellent ergonomics make efficient precision sanding fatigue free and easy . What’s more, with its convenient HMI features, you can select and finetune the speed level with the variable speed trigger and check your battery status. The GEX 12V-32 is for spot sanding, repairing painted surfaces, and automotive finishing. It can be used for dry and wet sanding. The Professional 12V system is compatible with all GBA 12V batteries. The GEX 12V-32 has a 5 mm orbit with eccentric movement and a 32 mm sanding pad. Sanding pad (32 mm) for adhesive sanding paper (2 608 001 117); Sanding pad (32 mm) for hook-and-loop sanding paper (2 608 001 118)

Cecha szcz.:

  • Battery voltage: 12.0 V
  • BITURBO: No
  • Eccentricity: 2.50 mm
  • No load speed: 3,000 – 8,000 rpm
  • No-load speed, up to: 8,000 rpm
  • No-load speed, from: 3,000 rpm
  • Sanding pad Ø: 32 mm
  • Oscillating circuit diameter: 5.0 mm
  • Vibration emission value ah [Grinding solid wood]: 2.5 m/s²
  • Speed of oscillation: 6,000 – 16,000 min-1
  • Orbital frequency, up to: 16,000 min-1
  • Orbital frequency, from: 6,000 min-1
  • Division designation: 71
  • Uncertainty K [Grinding solid wood]: 1.5 m/s²
  • Tool dimensions (width): 127 mm
  • Tool dimensions (height): 48 mm
  • Tool dimensions (length): 186 mm