Cordless Drill/Driver GSR 12V-35 FC

Nr art.: 06019H3008
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
zasilanie energią Mains operated
rodzaj akumulatora Lithium-ion
Napięcie akumulatorów 12 V
Rodzaj produktu Drill/driver

Identyfikacja i klasyfikacja

Numer artykułu 06019H3008
EAN / GTIN 4059952594460
Numer producenta 06019H3008
Numer L L00590 1798
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Battery-powered drill driver GSR 12V-35 FC
  • The battery-powered drill driver GSR 12V-35 FC Professional with brushless motor is the most versatile tool in the 12-volt segment for any application
  • Its FlexiClick system includes four accessories (10-mm drill chuck, lockable bit holder, angle attachment (right-angle) and eccentric attachment) that can be easily changed, combined and adjusted, offering up to 8 configurations and thus maximum flexibility
  • Extremely compact with (at 35 Nm and 1. 750 min-1), the tool is extremely compact and easy to handle, making it perfect for working in hard-to-reach places
  • its brushless motor combined with Electronic Motor Protection provides protection against overload and ensures longer tool life
  • This tool is perfect for drilling and screwing in wood (32 mm) and steel (10 mm)
  • It is compatible with all Bosch Professional 12V- batteries and chargers
  • The GSR 12V-35 FC Professional also comes with 2 gears, Autolock, belt clip/hook, bit holder, charge level indicator, Electronic Cell Protection, LED light, Li-Ion battery, metal gear housing, right/left rotation and speed preselection

Cecha szcz.:

  • Volume: 19.224 dm3
  • Gross weight: 5.392 kg
  • Weight excl Battery pack: 0.59 kg
  • Net weight: 0.65 kg
  • Vibration emission value ah [drilling in metal]: 2.5 m/s²
  • Vibration emission value ah [bolts]: 2.5 m/s²
  • Uncertainty K [Drilling in metal]: 1.5 m/s²
  • Uncertainty K [Screws]: 1.5 m/s²
  • Idle speed (1. gear/2nd Gear): 0 - 460 / 0 - 1750 min-1
  • Idle speed, 1. Gear, until: 460 min-1
  • Idle speed, 2. Gear, until: 1750 min-1
  • Dimension Width: 360 mm
  • Height dimension: 120 mm
  • Dimension length: 445 mm
  • Drill chuck clamping range, max.: 10 mm
  • Drill chuck clamping range, min.: 0.8 mm
  • Drill chuck clamping range, min./max.: 0.8 / 10 mm
  • Wood drilling Ø, max.: 32 mm
  • Drilling Ø steel, max.: 10 mm
  • Screw Ø, max.: 8 mm
  • Tool dimensions (height): 181 mm
  • torque (hard): 35 Nm
  • torque (soft): 20 Nm
  • Torque (soft/hard/max.): 20/35/- Nm
  • Battery voltage: 12.0 V
  • Battery type: Lithium-ion
  • Torque levels: 20+1
  • Torque levels (standard): 20
  • Torque levels (additional): 1