Palm Router GKF 600

Nr art.: 060160A100
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
zasilanie energią Mains-powered
Rodzaj produktu Milling machine

Identyfikacja i klasyfikacja

Numer artykułu 060160A100
EAN / GTIN 3165140428873
Numer producenta 060160A100
Numer L L00590 5
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Palm Router GKF 600, The GKF 600 Professional corded edge router is the convenient specialist tool for precise edges.
  • It features an optimised body design, making it a very compact corded edge router
  • The router's variable depth adjustment and its tight-fitting motor unit enable exact settings and ensure accurate and precise results
  • Furthermore, a multitude of attachments offer versatility for a wide variety of applications
  • This tool is intended for routing in wood and plastic
  • It is compatible with Bosch guide rails as well as the Bosch Click & Clean dust extraction system
  • The GKF 600 Professional´s features include Spindle Lock

Cecha szcz.:

  • Weight: 1.5 kg
  • No-load speed: 33000 min-1
  • Nominal input power: 600 W
  • Vibration emission value ah [routing edges]: 4.5 m/s²
  • Voltage, electrical: 230 V
  • Uncertainty K [routing edges]: 1.5 m/s²
  • Tool dimensions (width): 44 mm
  • Tool dimensions (height): 190 mm
  • Tool dimensions (length): 94 mm

W dostawie:

  • Tool box
  • Open-end spanner 17 mm
  • Parallel stop
  • Guide
  • Collet with union nut 6 mm
  • Collet with union nut 8 mm