Dual bracket for TRIPOD

Nr art.: 03.5308
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
Rodzaj produktu Holder

Identyfikacja i klasyfikacja

Numer artykułu 03.5308
EAN / GTIN 5708997353080
Numer producenta 03.5308
Numer L L01030 9
Producent/osoba odpowiedzialna SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Danmark, www.scangrip.com

Opis

Opis:

DUAL BRACKET for positioning of two lamps

The Dual bracket is made for positioning of two lamps on the SCANGRIP TRIPOD. The NOVA family including the brand new NOVA SPS series, the VEGA LITE family as well as the MULTIMATCH 2, D-MATCH 2 and the brand new MULTIMATCH 3 and MULTIMATCH 8 can all be mounted directly on the Dual Bracket without the need for any additional brackets.

With our first generation NOVA work lights and the MULTIMATCH, an additional bracket is needed for mounting on the dual bracket.