• Szanowni Klienci! W piątek, 12 czerwca 2026 r., nasza firma będzie czynna do godz. 14:00. Przepraszamy za utrudnienia.

Digital Refractometer KERN ORM 1UN

Nr art.: ORM 1UN
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
Numer artykułu ORM 1UN
EAN / GTIN 4045761335561
Numer producenta ORM 1UN
Numer L L40250 3591
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Opis:

  • The KERN ORM refractometers are accurate and universal maintenance free digital handheld refractometers
  • The typical and practical design is suitable for a quick and convenient everyday use and is characterized by its easy-using and robustness
  • With their handy design, they are ideal for convenient and rapid everyday use
  • The large, easy-to-read display with integrated temperature display supports the user to reliably determine the measurement
  • The integrated automatic temperature compensation (ATC), avoids the manual conversion of the measurement. This allows a quick and efficient usage of the instrument
  • A quick and user-friendly calibration of the refractometer is possible at any time using commercially available distilled water
  • The refractometers of the KERN ORM series are protected against dust and splash water according to the international protection class IP65. You can rinse the refractometer under running water after use