• The item cannot be ordered due to missing prices.

Grounding spiral cable 10.3/10.3 mm 10,3 mm

Article no.: 972817 10,3
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

electrostatic characteristic EGB/ESD
Length 1,800 mm
Type of product Grounding cable

Identification numbers & Classifications

Article number 972817 10,3
EAN / GTIN 4057989012643
Manufacturer number C-198-1264

Description

Version:

Blue grounding spiral cable with very high elasticity and good coil resilience. Repeatedly strain-relieved in the transition area. Stretched length 1.8 m. Equipped with 10.3 mm press stud at each end and with 1 MΩ user protective resistor at the wrist end.
Contacting: 2× press studs 10.3 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart