• The item cannot be ordered due to missing prices.

Welder's protective jacket PROBAN royal blue

Article no.: 091595
  • Fabric composition: 100% cotton
  • Material weight / fabric density: 380
  • Washing: 60 °C coloureds
  • Clothing to: DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat

Description

Version:

The classic, single-coloured welder’s protective clothing is particularly robust and combines a high level of wearing comfort with good breathability. The clothing ensures careful protection against heat, sparks and weld spatters. The range also has flame protection characteristics that do not fade even after repeated washing. Range of applications: Steelworks, metal processing industry, welders, plant engineering, foundry.
The PROBAN® jacket has a fold-down collar as a neck cuff and has a seam on the sleeves with press studs concealed to the inside, which is also adjustable. The standards can be read on the left side pocket based on pictograms as flame-retardant direct embroidery on the left side pocket.
  • Breast pockets and inside pockets.
  • Two reinforced side pockets with flaps and concealed snap fasteners.
  • Closure flap with concealed press studs on both sides.

Standard:

  • EN ISO 11611, class 2, A1
  • EN ISO 11612, A1, B1, C1, E2, F1

Note:

On request, the range is available with textile weight 470g/m2 certified according to EN 11612, A1, B1, C1, E3, F1. Or in a lighter variant with 320g/m2 tested according to EN 11611, class 1, A1 and EN 11612 A1, B1, C1. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clothing size DE Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart