• The item cannot be ordered due to missing prices.

Grinding and inspection vice without spindle, Jaw width A: 45mm

Article no.: 363650 45

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 45 mm
maximum clamping range b 85 mm
Jaw height C 20 mm
Overall length a 160 mm
Overall width B 45 mm
Weight 1.3 kg
Type of product Checking vice

Identification numbers & Classifications

Article number 363650 45
EAN / GTIN 4045197313607
Manufacturer number B 60 15 0 0006

Description

Version:

  • Hardened steel; precision ground all round.
Working on 4 different faces (front, rear, and side faces).
Movable jaw can be slid to the component by hand and clamped. On release, the movable jaw automatically backs away from the component.

Function:

Pull-down system − The movable jaw is pulled down by the resulting clamping force; no lifting of the component or vibration during machining.

Application:

For machining and inspection true to gauge.

Accuracy:

Within 0.003 mm / 100 mm (system accuracy).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart