{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | LINO | |
| Error limit | ±0.2 mm/m | |
| IP Index of Protection | IP 54 | |
| Power supply | Mains operated; Battery-powered; Mains-powered | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Colour of the laser | green | |
| Range | 35 m | |
| Range with receiver | 70 m | |
| Diameter with receiver | 140 m | |
| Levelling range | ±4 degrees | |
| Threaded socket for stand | 1/4 UNC in | |
| Working time | 11 h | |
| Width | 60 mm | |
| Height | 110 mm | |
| Depth | 100 mm | |
| Weight | 530 g | |
| Type of product | Cross laser |
| Article number | 468486 L6G | |
| EAN / GTIN | 7640110699942 |