{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating | vaporised | |
| Thread type | M | |
| Tool material | HSS | |
| Standard | Works standard | |
| Thread standard | DIN 13 | |
| Tolerance class | ISO 2 6H | |
| Flank angle | 60 degrees | |
| Taper lead form | B | |
| Application for type of drilling | up to 1.5×D for through holes | |
| Cutting direction | right-hand | |
| Type of threading tool | Hand tap | |
| Thread pitch | 1.75 mm | |
| Overall length L | 52 mm | |
| Flute length Lc | 22 mm | |
| Recess ⌀ D1 | 10 mm | |
| Tapping hole ⌀ | 10.2 mm | |
| Type of product | Tap bit |
| Article number | 130992 M12 | |
| EAN / GTIN | 4069515009003 | |
| Manufacturer number | 130992 M12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |