{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SKIN FLEX 3D | |
| Manufacturer’s designation | SKIN FLEX 3D 6316 | |
| Quality and test seal | Oeko-Tex® Standard 100 | |
| Contents pairs | 1 pair | |
| Cut protection class, EN 388 | C | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 4 | |
| Resistance to cuts (Coupe test) | X | |
| Tear propagation resistance | 4 | |
| Resistance to penetration | 2 | |
| Resistance to cuts (TDM) | C | |
| Impact protection | not defined | |
| EN 388 code | 4X42C | |
| Colour | grey; black | |
| Type of product | gloves | |
| Area of application | cut protection | |
| Glove size | 7 | |
| Scope of application | precision | |
| Reuse | reusable | |
| Unit | pair | |
| Knitted technology (fineness) | 18G | |
| Standard | EN 388; EN ISO 21420 | |
| Backing material | elastane / Lycra® / spandex; HPPE fibre; polyamide | |
| Characteristics | certified for contact with foodstuffs; suitable for touch screens | |
| Protection category | II | |
| Content | pair |
| Article number | 094538 7 | |
| EAN / GTIN | 4059904223936 | |
| Manufacturer number | 6316-7 | |
| Manufacturer/responsible person | AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 Bedburg (Kaster), Germany, www.nitras-safety.com |