3M™ Accuspray™ Atomising Head, Transparent, 1.8 mm, 16611

Article no.: 7000000500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 Piece
  • Order steps: 6 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000000500
EAN / GTIN 50051131166115
Manufacturer number 7000000500
L-Number L01130 108297
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Designed to provide the ideal atomisation for a wide range of spray coatings, 3M™ Accuspray™ Atomising Heads are an integral part of our 3M™ Accuspray™ Spray Gun system. These replaceable, reusable atomising heads are incrementally sized for ideal atomisation, whether you’re applying low-viscosity coatings such as waterborne, solvent basecoat paint, or higher-viscosity coatings such automotive primers or adhesives. These heads are easily cleaned and reused, or can be quickly removed and replaced for the performance of a new spray gun on demand. Further benefits include optimised primer consumption, lower application time and less time for cleanup, plus a better finish which results in less sanding time. Each replaceable atomising head is molded from clear plastic so technicians can easily see when the head is clean to reduce cleanup times. 3 sizes of colour coded 3M™ Accuspray™ Atomising Heads are available: 1.4 mm atomising heads deliver fine atomisation with minimal overspray, making it ideal for lower-viscosity materials such as automotive sealer, paint, topcoats, lacquers and light adhesives. 1.8 mm replaceable atomising heads are ideal for med-viscosity to hi-viscosity coatings such as auto primers, lacquers and adhesives. 2.0 mm atomising heads are typically used with our 3M™ Accuspray™ HGP Spray Gun, built specifically for applying high-volume, high-viscosity fluids. Use these heads for applying gel coats, adhesives, undercoatings, high build primers, specialty and sound dampening coatings. Further benefits include reduced primer consumption, lower application time and less time for cleanup, plus a better finish which results in less sanding time. Not compatible with 3M™ PPS™ Series 2.0 items.

Advantage:

  • Selection of replaceable atomising heads for application of very low- to high-viscosity coatings
  • Fast, simple head replacement – the performance of a brand new spray gun on demand
  • See-through design makes it easy to see when the heads are clean
  • Designed for 3M™ Accuspray™ and 3M™ PPS™ (first version) Systems.
  • Not compatible with 3M™ PPS™ Series 2.0 items.
  • When deciding the correct atomising head to use for the material being sprayed, please be sure to consult the Manufacturer's of the Material (paint or other) suggested recommendations.

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart