Tyrolit convolute compact wheel MMF 152x51x25,4 mm 2 S FINE PREMIUM universal

Article no.: 34695083
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34695083
EAN / GTIN 9003173206188
Manufacturer number 34695083
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • With the PREMIUM MMF (Multi Metal Finishing) compact disc (convolute disc), you can achieve a very fine finish on a wide variety of surfaces.
  • This is due to the dense yet open weave and the strong resin used in these tools.
  • The surface geometry of the workpiece is not changed by the machining process and no chamfers are created on the edges.
  • MMF compact discs are available in various hardness grades and specifications.

Advantage:

  • No change to the surface geometry and no chamfering at the edges
  • Excellent lifetime
  • Very fine finish

Application:

  • Other common dimensions are available on request

Material:

  • Steel, stainless steel, plastic/PVC, non-ferrous metals

Suitable for:

  • Bench grinder

Note:

  • For finishing various materials
  • Note the maximum speed

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart