• A surcharge was added to this item price.

Protective overalls type 5/6 AlphaTec® 1500 PLUS, white, Unisex size: L

Article no.: 098352 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
484 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AlphaTec® 1500
Manufacturer’s designation Schutzoverall AlphaTec® 1500 PLUS
Colour white
Fabric composition polypropylene
Type of application Chemical protection; high-visibility protection
Chemical protection class TYPE 5- Solid particles EN13982-1; TYPE 6- Limited protection against liquid chemicals EN 13034
International sizes L
Type of product protective overall
Reuse disposable
Gender Unisex
Closure zip fastener
Concealed placket yes
Characteristics antistatic; breathable
Standard EN 1073-2; EN 14605; EN ISO 1149
Protection category III

Identification & Classification

Article number 098352 L
EAN / GTIN 076490708566
Manufacturer number WH15S-00111-04
Manufacturer/responsible person Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

  • Proven filtering of 99.9% of particles > 3 μm.
  • Permeable to air and water vapour („breathable”) to reduce heat stress.
  • Optimised body fit, increased comfort and more safety for the wearer.
  • Silicone free; an important characteristic for spray painting work.
  • Antistatic, tested to EN 1149-5.

AlphaTec® 1500 PLUS protective overalls. Highly breathable SMS material. Very good particle protection and barrier against light spray mist. Silicone free; an important characteristic for spray painting work.
Protective overalls (PPE category III) type 5/6.

Application:

Unloading loose goods, filling/emptying of process facilities, surface testing, identification and repair of bodywork parts, assembly and testing of components, painting and cleaning of tools and robots, auxiliary and maintenance work on the production line.

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1149-5
  • EN 1073-2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart