Multi-function oil, Contents (ml or l): 500

Article no.: 088025 500
New product
Price per 1 Piece (PLN 121.46 / 1 Litre)
Price valid until Jul 31, 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,914 pieces in stock

Select article variation and quantity

Contents (ml or l) Price per 1 Piece (incl. VAT)

Availability

  • Labelling of hazardous substances: GHS08 harmful to health

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray bottle
Contents 0.5 l
Colour transparent
Shape liquid
Flashpoint > 100°C (DIN EN ISO 13736) °C
Labelling of hazardous substances GHS08 harmful to health
Type of product Multi-function oil / universal oil

Identification & Classification

Article number 088025 500
EAN / GTIN 4067263140559
Manufacturer number 088025 500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The GARANT multi-function oil is ideal for lubricating, cleaning and protecting. Thanks to its excellent capillary action, it penetrates deep into the smallest gaps, removes stubborn dirt and ensures thorough cleaning. At the same time, it forms a reliable lubricating film that prevents corrosion, effectively removes rust films and does not gum up. The versatile spray is ideal for removing resinous greases and oils and for lubricating a wide range of components. In addition, it protects against rust and leakage currents, making it perfect for tools, machines, electronic circuits and motors. The GARANT multi-function oil is free of acids, silicones and Teflon.
Multifunctional oil – rust remover, lubricant and penetrating oil in one

The high-quality multifunctional oil is your reliable helper for maintenance, care and servicing – in the home, in the workshop, in the vehicle sector or in industry. As a versatile penetrating oil, rust remover and lubricant, it combines several functions in just one product.

Multifunctional oil with 5-in-1 effect:
  • Lubricating: Reduces friction and prevents wear on moving metal parts.
  • Removing rust: Effortlessly removes stuck screws, bolts and rusty connections.
  • Cleaning: Removes grease, oil residue, dust and dirt from metal surfaces.
  • Corrosion protection: Forms a protective layer against rust and moisture.
  • Water displacement: Effectively displaces moisture – ideal after exposure to water.
  • Versatile range of applications:
    Our multifunctional oil can be used universally – as a rust remover for cars, lubricating oil for bicycle chains, care product for tools, door hinge oil, contact spray and much more. Perfect for DIY enthusiasts, professionals and industry.

    Application notes:
    Simply spray on or apply selectively. Allow to take effect briefly and wipe off with a cloth if necessary. Ideal for maintaining machines, locks, tools, electronic components, garden tools and vehicle parts.

    Advantages at a glance:
    • 5 functions in one product.
    • Protects against corrosion in the long-term.
    • Loosens stuck and rusted parts.
    • Also suitable as a contact spray.
    • For the home, cars, workshops and industry.

    Note:

    The GARANT multi-function oil is ideal for looking after granite measuring and control surface plates and can be used to full effect in combination with the GARANT GreenPlus Granite Cleaner (431842 500), the specialised cleaning agent for granite comparison scales. Together, they are the ideal solution for cleaning and protection in order to extend the life and precision of your measuring and control surface plates.

    Downloads & documents

    Suitable products

    Services & product advisors

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart