{{ name }}
Codice art. {{ combinedCodeWithHighlight }}
Codice materiale:
EAN / GTIN:
Codice del produttore:
Codice articolo:
| Tested up to | 1,000 V | |
| Number of tools | 5 pcs. | |
| Series | Classic | |
| Manufacturer’s designation | Classic VDE Schraubendreher Set für Torx®-Schrauben | |
| Packaging | loose | |
| Quality and test seal | VDE | |
| Colour | red | |
| Version | straight | |
| Suitable for voltage testing | yes | |
| Maximum test voltage | 1,000 | |
| Number of tools | 5 | |
| Handle properties | ergonomic | |
| Type of handle | standard handle | |
| Size of drive output, for recessed TORX® screws | TX10; TX15; TX20; TX25; TX9 | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | hardened | |
| Standard | DIN EN 60900 | |
| Set | yes | |
| Drive | handle | |
| Output drive | for recessed TORX® screws | |
| Content | set/ assortment |
| Codice articolo | 5549. | |
| EAN / GTIN | 7610733273829 | |
| Codice del produttore | PB 5549. | |
| Numero-L | L60060 3017 |