{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material | galvanized | |
| Type | 1100 | |
| suitable for racking depth | 1,100 mm | |
| Load capacity per pair | 946 kg | |
| Application range | Pallet racking | |
| Type of product | Depth insert |
| Article number | 991405 1100 | |
| EAN / GTIN | 4058255034208 | |
| Manufacturer number | 16090-55-N | |
| Manufacturer/responsible person | Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 Sundern, Germany, www.schulte-lagertechnik.com |