• Last chance! Soon no longer part of our assortment.

Protective partition with stainless steel feet, Type: 1

Article no.: 974920 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
80 pieces in stock 80 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 670 mm
Width 710 mm
Depth 150 mm
Aperture height 100 mm
Aperture width 380 mm
Screen thickness 4 mm
Weight 6 kg
Type of product Hygienic protective wall

Identification & Classification

Article number 974920 1
EAN / GTIN 4062406324599
Manufacturer number 974920 1
Manufacturer/responsible person VICTORIA SA - J.SARASSITIS INDUSTRIAL AREA OF KERA, OT 1053-06N P.O. BOX 20009, 190 01 KERATEA, Greece, www.victoria-sarassitis.com

Description

Version:

Protective partition for hygiene and as protection against coughs - minimises the risk of infection carried by droplets.
Partition of 4 mm thick polycarbonate panel, scratch resistant and easy-clean. Support feet of stainless steel. Supplied with adhesive tape for attachment to the tabletop.
With a hatch / aperture 100 × 380 mm.
Colour: transparent.

Supplied with:

1 × polycarbonate panel, 2 × stainless steel feet, adhesive tape.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart