Workplace mat Ease Width 60 cm, grey

Article no.: 964512
Price per 1 Piece (INR 17631.90 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
The final price is calculated based on the price per meter multiplied by your selected length.
Individual prices for business customers after login.
Note: The final price for this item in your chosen length will be displayed at checkout before you submit your order.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey
Width 600 mm
Thickness 12.7 mm
Bevelling on 4 side
Weight per metre 2.3 kg/m
Weight per unit area 4 kg/m2
Minimum freely definable length 0.6 m
Maximum freely definable length 18.3 m
Interval, configurable length 0.01 m
Material microcell vinyl
Surface raised surface
Characteristics anti-fatiguing; anti-slip; floor shock protection; insulation (temperature); not oil-resistant; silicone-free
With safety edges without
Type of product workplace mat
Content single part

Identification & Classification

Article number 964512
EAN / GTIN 662641741065
Manufacturer number 964512
Manufacturer/responsible person Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB Barendrecht, Netherlands, www.justrite.com

Description

Version:

Industrial workplace mats for medium heavy duty:
  • Of grey micro-cell vinyl with raised surface. Hard-wearing protective Dyna Shield™ surface (for a longer working life).
  • Bevelled edges on all sides to eliminate the risk of tripping when walking on to the mat.
  • Sealed all round to prevent penetration of moisture.
  • Combustibility class 2 to NFPA safety code 101.
  • Mat thickness 12.7 mm, weight approx. 4 kg/m2 .
  • Non-slip characteristics tested to DIN 51130 and BGR 181.

Bevelled edges on all sides to avoid the risk of stumbling.

Attention:

Because it is sold by the metre, this item cannot be ordered electronically.
To order, please phone our ordering service or send us a written order.

Note:

Micro-cell vinyl is not resistant to industrial greases, cooling lubricants etc. Suitable for use in dry areas.
Piece price = Price/m × mat length. Delivery time approx. 1 week.
Ordering data: Length in metres.
Overall length freely definable from 0.6 m up to a maximum of 18.3 m.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability