• The item cannot be ordered due to missing prices.

Ribbed rubber cover plate 3 mm thick

Article no.: 943670
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Drawer usable width × usable depth in G 54×36 U
Width 1,024 mm
Depth 725 mm
Width in units 54 E
Depth in units 36 E
Thickness 3 mm
suitable for drawer in units 54×36 E
Material Rubber
Surface Grooves
Colour black
Type of product Ribbed rubber mat

Identification numbers & Classifications

Article number 943670
EAN / GTIN 2050001940605
Manufacturer number 943670

Description

Version:

Compliance with current exposure limits for hazardous materials cannot be guaranteed.

Suitable for:

Tool cabinet body No. 943601; 943701; 943706.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart