{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7016 | |
| Power consumption | 9.5 W | |
| Nominal voltage | 12 V | |
| Replaceable rechargeable battery | yes | |
| Colour, grey | Anthracite grey | |
| Part described, Anthracite grey | Beleuchtungseinheit | |
| Manufacturer’s designation | Beleuchtungs-Set für Werkstattwagen ohne Trägersäulen | |
| Support arm reach | 339 mm | |
| Max. luminous flux ϕ | 1,100 lm | |
| Max. beam dispersion angle | 100 degrees | |
| Max. colour temperature | 4,000 K | |
| EX area | no | |
| Power supply | battery-powered | |
| Colour | grey | |
| Type of product | mounted light | |
| Length of light fixture | 633 mm | |
| Height of light fixture | 181 mm | |
| Suitable for EX areas | no | |
| Anti-glare | yes | |
| Flicker-free. | yes | |
| Adjustable illumination intensity | no | |
| Adjustable beam dispersion angle | no | |
| Adjustable colour temperature | no | |
| Light colour | neutral white | |
| Lamp replaceable | yes | |
| Illumination type | LED |
| Article number | 914875 1 | |
| EAN / GTIN | 4069515059558 | |
| Manufacturer number | 914875 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |