{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7016 | |
| Part described | Casing | |
| Coating | powder-coated | |
| Colour, grey | Anthracite grey | |
| Series | ToolTruck | |
| Material | sheet metal | |
| Colour | grey; silver | |
| Overall height | 1,000 mm | |
| Hole dimension | 9 mm | |
| Distance from centre of hole to centre of hole | 9 mm | |
| Number of casings | 2 pcs. | |
| Position of body | left-hand; right-hand | |
| Body height | 1,000 mm; 1,000 mm | |
| Lockable | yes | |
| Central locking | yes | |
| Number of keys per locking unit | 2 pcs. | |
| Type of lock | cylinder lock | |
| Locking system | hoffmann locking system | |
| Width of plate | 1,195 mm | |
| Depth of plate | 500 mm | |
| Material of plate | Plastic | |
| Shape of plate | Rectangular | |
| With raised edge | yes | |
| Type of wheel/castor | fixed wheel; Swivel castor | |
| Parking brake, fixed wheel | no | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| Area of application | Workbench | |
| Type of product | workbench | |
| Height adjustment | no | |
| Overall width | 1,195 mm | |
| Overall depth | 500 mm | |
| Load capacity under continuous load | 400 kg | |
| Perforated panel grid interval | yes | |
| Can be installed in a row | no | |
| Weight | 104 kg | |
| Body | yes | |
| With vice | no | |
| Worktop / cover plate provided | yes | |
| Mobile | yes |
| Article number | 914575 10 | |
| EAN / GTIN | 4062406785598 | |
| Manufacturer number | 914575 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |