Cutter knife with automatic feed magazine, with 3 snap-off blades, Blade width: 18mm

Article no.: 845035 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
303 pieces in stock 303 pieces available in 11-14 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of blade snap-off blade
Security technology locking
Width of blade 18 mm
Length of blade 100 mm
Thickness of blade 0.5 mm
Number of blades in the handle 6
Number of snap-off points, snap-off blade 8
Number of blades 3
Type of product knives
Characteristics snap-off blade; lockable blade; blade retractable
Blades in handle yes

Identification & Classification

Article number 845035 18
EAN / GTIN 4975364018441
Manufacturer number LCM500
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 Gotha, Germany, www.tajima.ch

Description

Version:

Robust, non-slip elastomer handle for ergonomically optimised working with anti-slip control. Blade extends and retracts in precise metal guide, stops automatically. With 3 snap-off blades with 8 segments, 18 mm wide.

Advantage:

Extremely quick and safe working, due to automatic reload magazine for up to 6 blades.

Spare part:

For spare blades see No. 845010 size 10 – 845019 size 50; 845021 size 10 and 845023 size 50.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability