Cutter knife with 1-component handle with 3 snap-off blades, Blade width: 9mm

Article no.: 844975 9
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
29,775 pieces in stock 29,775 pieces available in 11-14 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knife length without blade 130 mm
Blade length 80 mm
Blade width 9 mm
Blade thickness 0.4 mm
Number of snap-off points 13
Type of product Cutter knife

Identification & Classification

Article number 844975 9
EAN / GTIN 4069515023399
Manufacturer number 844975 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Blade extends and retracts in precise metal guide, stops automatically. High quality blades, extremely sharp, with long service life.
High-quality plastic handle, with 3 snap-off blades (similar to No. 844910 size 10) with 13 segments, 9 mm wide.

Spare part:

For spare blades see No. 844910 size 10; 844915 size 10 and 844917 size 10.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart