{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Lutz® experience | |
| Colour | silver | |
| Number of tools | 10 | |
| Material | tool steel | |
| Suitable for | plastic; wood | |
| Shape of blade | straight | |
| Width of blade | 9 mm | |
| Length of blade | 80 mm | |
| Replaceable insert | yes | |
| Content | set | |
| Type of product | blade |
| Article number | 844910 10 | |
| EAN / GTIN | 2050001962379 | |
| Manufacturer number | AB 10-1700.0400 | |
| Manufacturer/responsible person | LUTZ GmbH & Co. KG, Piepersberg 20, 42653 Solingen, Germany, www.lutz-blades.com |