Snap-off “multisharp” blades set, 10 pieces, 9 mm, number: 10

Article no.: 844917 10
Set price 10 Piece (INR 62.20 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
147 pieces in stock 147 pieces available in 11-14 working days

Select article variation and quantity

number Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 80 mm
Blade width 9 mm
Blade thickness 0.4 mm
Number of snap-off points 13
Number of blades 10
Type of product Blade

Identification & Classification

Article number 844917 10
EAN / GTIN 2050001962409
Manufacturer number 1728.0400
Manufacturer/responsible person LUTZ GmbH & Co. KG, Piepersberg 20, 42653 SOLINGEN, Germany, www.lutz-blades.com

Description

Version:

Extra-fine and ultra-sharp ground blade.
The black blade ‑ Lutz® multisharp, premium hardened blades with ultra-sharp ground edges.

Suitable for:

Cutter knife No. 844900; 844905; 844920; 844955; 845022; 844975; 845037.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart