Universal scraper with retractable blade, overall length: 120mm

Article no.: 839690 120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2,596 pieces in stock 2,596 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 120 mm
⌀ holder 17 mm
Weight without blade 20 g
Type of product Scrapers

Identification & Classification

Article number 839690 120
EAN / GTIN 4062406769710
Manufacturer number 839690 120
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Universal toolholder with 4-jaw chuck of plastic with exchangeable three-square blade. If required, a D-blade with shank ⌀ 3.2 mm (No. 839676; 839677; 836420; 836425) or a T-blade with shank ⌀ 4.2 mm (No. 836410) can be used in the holder. The holder also comes with a practical clip for mounting.

Advantage:

Turning the rear part of the holder allows the blade to be retracted and extended. This reduces the risk of injury and protects the blade at the same time.

Supplied with:

Holder incl. mini scraper blade, straight 3.2 × 50 mm (No. 839677).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart