Mini scraper blade, straight

Article no.: 839677
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
13,367 pieces in stock 13,367 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade length 50 mm
Shank ⌀ 3.2 mm
Number of blades 1
Blade shape flat
Type of product Blade

Identification & Classification

Article number 839677
EAN / GTIN 7290003234196
Manufacturer number BD5010

Description

Version:

Mini scraper blade for deburring and cutting most materials.

Suitable for:

Mini scraper No. 839670; universal scraper No. 839690 size 120 and deburrer / scraper No. 839901 size D50.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart