Combination hammer, Hammer head ⌀: 30mm

Article no.: 754880 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
93 pieces in stock 93 pieces available in 11-14 working days

Select article variation and quantity

Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hammer head ⌀ 30 mm
Series SIMPLEX
Head length 104 mm
Overall length 290 mm
Weight 0.6 kg
Material of body Heat treatable steel, induction hardened
Material of insert Nylon, white, hard (single-ended)
Material of the handle Steel tube
dead-blow no
Type of product Hammer

Identification & Classification

Article number 754880 30
EAN / GTIN 4030618303039
Manufacturer number 3677.030
Manufacturer/responsible person Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Germany, www.halder.com

Description

Version:

Combined engineer’s hammer and soft hammer. Head of highly tempered steel with an exchangeable set of inserts of wear-resistant nylon. Steel tube handle with oil-resistant rubber grip.

Spare part:

Nylon insert No. 754910 size 30.

Downloads & documents

Suitable products

From the same series "SIMPLEX" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart