Assembly tool set, 90 pieces without tool case

Article no.: 680280
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Set price 90 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of parts contained 90 pcs.
Type of storage loose/single
Power supply no energy supply
Type of product tool set

Identification & Classification

Article number 680280
EAN / GTIN 2050001017383
Manufacturer/responsible person Sortimentslieferant HO für P6, ZUSAMMENSTELLUNG IM HAUS, 81241 HANDWERKZEUGE, Germany

Description

Application:

Contains a basic set of very high quality tools for maintenance and repair of equipment, machines, appliances etc.

Supplied with:

WIHA plastic folding rule 2 m: 1 pc. No. 466200 size 2
DICK high-performance flat file with handle: 1 pc. No. 515000 size 200
GARANT mini bow saw: 1 pc. No. 581195
GARANT combination spanner set: 1 pc. No. 613610 size 9 (5.5 - 19 mm)
PB Swiss Tools L-wrench set for Torx®: 1 pc. No. 624810 size 8 (TX6 - TX25)
GARANT hexagon key L-wrench set with ball point and retention function, in a plastic clip: 1 pc. No. 627132 size 9 (1.5 - 10 mm)
GARANT socket set 1/4 inch: 1 pc. No. 630299 size 6 (39 pieces)
GARANT slot-head screwdriver set: 1 pc. No. 660036 size 6 (3.5 - 10 mm)
GARANT screwdriver for Phillips: 1 pc. each No. 667702 size 1; 2
GARANT combination pliers: 1 pc. No. 700940 size 180
KNIPEX® water pump pliers: 1 pc. No. 705800 size 250
GARANT snipe nose pliers, angled: 1 pc. No. 713440 size 200
KNIPEX® internal circlip pliers, straight: 1 pc. No. 719790 size J2
KNIPEX® external Circlip pliers, straight: 1 pc. No. 719890 size A2
GARANT side cutters: 1 pc. No. 724840 size 160
PB Swiss Tools chisel taper pin punch set: 1 pc. No. 745100 (6-piece)
Engineer’s hammer with 3-component handle: 1 pc. No. 750450 size 300
Combined engineer's hammer and soft hammer: 1 pc. No. 754880 size 30

Note:

Tool is supplied loose.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart