Dead-blow hammer with nylon inserts Hickory handle, Hammer head ⌀: 40mm

Article no.: 754755 40
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
608 pieces in stock 608 pieces available in 11-14 working days

Select article variation and quantity

Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material of insert nylon
Hardness medium hard
Striking face diameter 40 mm
Total weight 675 g
Overall length 365 mm
Material of the housing steel
Shape of striking face round
wear-resistant yes
Head length 110 mm
Characteristics dead-blow
Housing yes
Soft-faced hammer insert 1
Length, handle 325 mm
Material, handle hickory wood
Type of product soft-faced hammer
Content single part
Handle handle

Identification & Classification

Article number 754755 40
EAN / GTIN 4069515054676
Manufacturer number 754755 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Dead-blow due to additional weights in the hammer body. Upon impact, the weights are thrown downwards and inhibit rebounding. Strong steel central piece (T-piece) with spigot and collar for holding the inserts. Inserts of wear-resistant nylon (medium hard). With handle of American hickory wood.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare inserts see No. 754756.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability