{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material of insert | nylon | |
| Hardness | medium hard | |
| Striking face diameter | 60 mm | |
| Total weight | 1,370 g | |
| Overall length | 415 mm | |
| Material of the housing | steel | |
| Shape of striking face | round | |
| Wear-resistant | yes | |
| Head length | 120 mm | |
| Characteristics | dead-blow | |
| Housing | yes | |
| Soft-faced hammer insert | 1 | |
| Length, handle | 355 mm | |
| Material, handle | hickory wood | |
| Type of product | soft-faced hammer | |
| Content | single part | |
| Handle | handle |
| Article number | 754755 60 | |
| EAN / GTIN | 4069515054690 | |
| Manufacturer number | 754755 60 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |