Carpenter’s BlackGiant® claw hammer, Weight without handle: 560g

Article no.: 751331 560
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
122 pieces in stock 122 pieces available in 11-14 working days

Select article variation and quantity

Weight without handle (g) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 560 g
Handle length 310 mm
Face ground
Surface polished; painted
Type of product Hammer

Identification & Classification

Article number 751331 560
EAN / GTIN 4016671025224
Manufacturer number 0089100-20
Manufacturer/responsible person Picard GmbH, Rottsiepen 15, 42349 WUPPERTAL, Germany, www.picard-hammer.de

Description

Version:

Drop-forged hammer head, hardened and tempered. With ground face and well-formed claw – American shape. 2-component handle with soft touch, ergonomic and vibration-reduced.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart