Mechanic’s side cutter chrome-plated with grips, overall length: 125mm

Article no.: 724201 125
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
245 pieces in stock 245 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Cutting capacity soft wire up to ⌀ 2.5 mm
Cutting capacity hard wire up to ⌀ 1 mm
Cutting capacity piano wire up to ⌀ 0.6 mm
Standard DIN ISO 5749
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 63 HRC)
Material Special tool steel, drop-forged and oil-hardened
Surface chrome-plated
with selectable return spring no
with return spring no
Type of product Cutting pliers

Identification & Classification

Article number 724201 125
EAN / GTIN 4003773005315
Manufacturer number 76 05 125
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

With slim head and induction hardened cutting edges. Cutter edge hardness approx. 63 HRC. Flush fitting joint with no play.
Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.

Standard:

DIN ISO 5749

Material:

Special tool steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart