Small parts box “CarryLite LMS”, Number of inserts: 16

Article no.: 693670 16
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
57 pieces in stock 57 pieces available in 11-14 working days

Select article variation and quantity

Number of inserts Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of compartments 16
External dimension length 337 mm
External dimension width 278 mm
External dimension height 83 mm
Type of product Tool transport system

Identification & Classification

Article number 693670 16
EAN / GTIN 5733439149891
Manufacturer number 149891
Manufacturer/responsible person raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Version:

Case body made of fluorescent material, base made of PP, cover made of polycarbonate. Strong multi-point hinges ensure stability, and 2 slide catches lock the transparent cover. Special inserts snap securely into the click grid base and can be repositioned if necessary. Profiles in the cover keep the exchangeable inserts and their contents in place during transport. The case is RFID-compatible, has sealing openings and is equipped with an interchangeable ID label.

Advantage:

Assortment case with position identification system (Location Management System).

Fitted with:

Number of inserts L×W×H: 8 pcs. 79×55×69 mm
2 pcs. 55×39×69 mm
2 pcs. 109×79×69 mm
2 pcs. 79×55×69 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart