Service tool case of HDPE wheeled

Article no.: 692905
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
153 pieces in stock 153 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Material: HDPE
  • Type of tool storage: Shaft pockets
  • Case load capacity: 25
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material HDPE
Type of tool storage Shaft pockets
Case load capacity 25 kg
Characteristics case suitable for air travel
Internal dimension length 453 mm
Internal dimension width 345 mm
Internal dimension height 185 mm
Weight 7.5 kg
Type of product Tool transport system

Identification & Classification

Article number 692905
EAN / GTIN 8024482011103
Manufacturer number NM WHEELS.2002
Manufacturer/responsible person GT LINE srl, Via del Lavoro 9 Loc. Crespellano, 40053 VALSAMOGGIA BO, Italia, www.gtline.com

Description

Version:

Integral TSA locks (No. 692915) and feet, metal hinges, carrying handle, 2 ball bearing mounted wheels (⌀ 100 mm).
Internal fittings with stitched shaft pockets:
1 dividable base tray, including tool board with 18 shaft pockets as cover. 2 small parts bins in the base tray (No. 692909). 1 tool board with 26 shaft pockets, 13 rubber straps and 1 pocket for small parts on the front and back. 2 document pockets, fixed to the cover.
TSA locks: When travelling to the USA these locks can be opened for searching and relocked by the US “Transportation Security Administration” (TSA) using a master key. Forcible opening of the case (irreparably damaging the locks) for searching can thus be avoided.

Application:

Tool case for frequent fliers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart